ISO Cylinder
Cylinder diameter | 10 mm |
---|---|
Cylinder stroke | 40 mm |
Type | ISO Cylinder |
Logistic Weight | 64 g |
---|---|
Cylinder diameter | 10 mm |
Cylinder stroke | 40 mm |
Type | ISO Cylinder |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Inserted rod height | 12 mm |
Delivery usually within ( 7 ) days