SMC CD85KN25-80-B-XC6B NON-ROTATING ISO 6432 CYLINDER

ISO Cylinder

See technical informationSee documents

References

SMC:CD85KN25-80-B-XC6B
Rubix:106A6170
brand logo

Technical specifications

Cylinder diameter25 mm
Cylinder stroke80 mm
Typeiso cylinder
See all Specifications

Documents

Product details : SMC CD85KN25-80-B-XC6B NON-ROTATING ISO 6432 CYLINDER


The C85 series conforms to ISO 6432 and CETOP RP52P. The C85 is available in bore sizes 8mm through 25mm with standard strokes ranging from 10mm through 300mm. A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable nose seals, the C85 offers exceptional service life.

Strengths

ISO cylinder, double acting, single rod
Type: non-rotating
Cushion: rubber bumper only

Technical specifications


Attributes
Logistic Weight405 g
Cylinder diameter25 mm
Cylinder stroke80 mm
Typeiso cylinder
Min. temperature-20 °C
Max. temperature80 °C
£ 99.72 excl. VAT
/ Each
£ 119.66 incl. VAT
  • Delivery usually within ( 7 ) days