References
SMC:CD85N25-120-A
Rubix:106A8485
Manufacturer :00156937
Documents
Product details : SMC CD85N25-120-A ISO 6432 CYLINDER
The C85 series complies with ISO 6432 and CETOP RP52P standards. The C85 series is available in diameters from 8 mm to 25 mm and with standard strokes from 10 to 300 mm. The unique rod seal design prevents dust ingress, and the effectiveness of this sealing makes the C85 series suitable for use in heavily dusty environments. Thanks to wear-resistant seals and replaceable front seals, the C85 series features exceptional durability.
Strengths
Simple, economical and easy-to-install solution, ideal for delivering high-force linear motion over a wide range of speeds. For diameters 20 and 25 the cylinder is equipped with a wiper seal preventing dust contamination. High sliding speed: 50 to 1500 mm/s.
Applications
Low-friction, double-acting, single-rod cylinder for detectors with a clamp.
Technical specifications
Attributes
| Type | iso cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 120 mm |
Show UNSPSC/ECL@SS
£ 65.35 excl. VAT
/ Each
£ 78.42 incl. VAT
- Delivery usually within ( 7 ) days
