References
Festo:DSBC-100-400-D3-PPSA-N3
Rubix:390A8056
Manufacturer :8165692
EAN:4052568598433
Product details : FESTO 8165692 STANDARDS-BASED CYLINDER
Standard profile cylinder according to ISO 15552 with a wide range of mounting options.
Strengths
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
Technical specifications
Attributes
| Type | festo 8165692 standards-based cylinder |
|---|
Show UNSPSC/ECL@SS
£ 217.03 excl. VAT
/ Each
£ 260.44 incl. VAT
- Delivery usually within ( 6 ) days
