Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
SMC CD85E20-50-A ISO 6432 CYLINDER
SMC CD85E20-50-A ISO 6432 CYLINDER
ISO Cylinder
References
smc:
CD85E20-50-A
rubix:
106A7656
manufacturer :
00156439
Technical specifications
Cylinder diameter
20
mm
Cylinder stroke
50
mm
Type
ISO Cylinder
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC CD85E20-50-A ISO 6432 CYLINDER
Technical specifications
Attributes
Cylinder diameter
20
mm
Cylinder stroke
50
mm
Type
ISO Cylinder
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.40
excl. VAT
/
Each
£
66.48
incl. VAT
Delivery usually within (
7
) days
Select variants (5)
Add to cart
Check our products from related categories
SMC CDG5BN80TFSR-500 STAINLESS STEEL CYLINDER
SMC CP96SDB40-45C-XC68 ISO 15552 CYLINDER
SMC MDUB40TF-150DZ PLATE CYLINDER
SMC RHCF32-400 HIGH POWER CYLINDER
SMC CG5EN32TFSR-25 STAINLESS STEEL CYLINDER
SMC CDJ5D16SR-30-B STAINLESS STEEL CYLINDER
SMC CDG5EN80TFSR-50 STAINLESS STEEL CYLINDER
SMC CDG1BN25TF-300Z AIR CYLINDER 25 STR 300
SMC JCDMBZ25-50F AIR CYLINDER
SMC RHCL50-1220 HIGH POWER CYLINDER
SMC MRQBS40-50CB ROTARY CYLINDER
SMC MGJ10-8 MINIATURE GUIDE ROD CYLINDER
AVENTICS 0822061700
SMC CDG5BN100TFSR-200 STAINLESS STEEL CYLINDER
SMC CDG1BN25TF-75Z AIR CYLINDER 25 STR 75