SMC CP96SDB100-700C CYLINDER
ISO PROFILE CYLINDER CP96SDB63-220C
See technical informationSee documentsReferences
SMC:CP96SDB100-700C
Rubix:393A3535
Manufacturer :01295960
EAN:3618035729994
Documents
Product details : SMC CP96SDB100-700C CYLINDER
ISO 15552 cylinder, double-acting, single rod/through rod with pneumatic cushioning at both ends and elastic cushioning. Bore (mm): 32, 40, 50, 63, 80, 100. Stroke: 25 to 2000mm. Compatible sensors.
Technical specifications
Attributes
| Type | integrated magnet |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 700 mm |
Show UNSPSC/ECL@SS
£ 320.42 excl. VAT
/ Each
£ 384.50 incl. VAT
- Usually arrives within 14 working days
