Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 2029471 STANDARDS-BASED CYLINDER DSBG-160-320-PPVA-N3
FESTO 2029471 STANDARDS-BASED CYLINDER DSBG-160-320-PPVA-N3
Standards-based cylinder DSBG
References
festo:
DSBG-160-320-PPVA-N3
rubix:
112A3894
manufacturer :
2029471
ean:
4052568250638
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
160
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 2029471 STANDARDS-BASED CYLINDER DSBG-160-320-PPVA-N3
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
18284
g
Type
DSBG standard cylinder
Cylinder diameter
160
mm
Cylinder stroke
320
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
894.97
excl. VAT
/
Each
£
1,073.96
incl. VAT
Delivery usually within (
11
) days
Select variants (216)
Add to cart
Check our products from related categories
SMC CD85N25-300C-B ISO 6432 CYLINDER
FESTO 1376663 STANDARDS-BASED CYLINDER DSBC-40-200-PPVA-N3
SMC CJK-L016SUS FOOT MOUNT
FESTO 1383582 STANDARDS-BASED CYLINDER DSBC-63-100-PPVA-N3
SMC CP96KB63-160C CYLINDER NON-ROTATING
SMC CD85N16-100S-B SPRING RETURN CYLINDER
SMC CP96KB40-500CW CYLINDER NON-ROTATING DOUBLE ROD
SMC CD85N25-10C-B-XC6B AIR CYLINDER
SMC CD85N10-100-B AIR CYLINDER
FESTO 163362 STANDARDS-BASED CYLINDER DNC-40-500-PPV
FESTO 19254 STANDARDS-BASED CYLINDER ESNU-8-10-P-A
AVENTICS PNEUMATIC CYLINDER 0822123005
FESTO 1638853 ISO CYLINDER
FESTO 1376423 STANDARDS-BASED CYLINDER DSBC-32-40-PPVA-N3
SMC CA1N80A-PS SERVICE-KIT