NORGREN RM/8025/M/250 25MM MAGNETIC PISTON CYLINDER
ISO Roundline Cylinders
See technical informationSee documentsReferences
IMI Norgren:RM/8025/M/250
Rubix:109A8032
Manufacturer :RM/8025/M/250

Documents
Product details : NORGREN RM/8025/M/250 25MM MAGNETIC PISTON CYLINDER
Round cylinder
Technical specifications
Attributes
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 250 mm |
| Type | double acting cylinder |
Show UNSPSC/ECL@SS
£ 70.57 excl. VAT
/ Each
£ 84.68 incl. VAT
- Usually arrives within 14 working days
