NORGREN SXE9573-A81-00-13J SOLENOID VALVE SXE9573-A81-00/13J
ISO Star Valve - Solenoid
See technical informationSee documentsReferences
IMI Norgren:SXE9573-A81-00-13J
Rubix:109A3422
Manufacturer :SXE9573-A81-00-13J

Documents
Product details : NORGREN SXE9573-A81-00-13J SOLENOID VALVE SXE9573-A81-00/13J
5/2-way valve-mono ISO1 24VDC 2W
Technical specifications
Attributes
| Type | spool valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 1230 l/min |
Show UNSPSC/ECL@SS
£ 207.03 excl. VAT
/ Each
£ 248.44 incl. VAT
- Usually arrives within 14 working days
