References
SMC:C95NDB100-500
Rubix:110A0803
Manufacturer :00100004
EAN:3618030944873

Technical specifications
| Cylinder diameter | 100 mm |
|---|---|
| Cylinder stroke | 500 mm |
| Type | smc c95ndb100-500 vdma tie rod cylinder (100) |
Product details : SMC C95NDB100-500 VDMA TIE ROD CYLINDER (100)
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation.
Strengths
•ISO/VDMA cylinder w/lock, double acting, single rod
Standard strokes up to 800mm
Auto switch capable
Standard strokes up to 800mm
Auto switch capable
Technical specifications
Attributes
| Cylinder diameter | 100 mm |
|---|---|
| Cylinder stroke | 500 mm |
| Type | smc c95ndb100-500 vdma tie rod cylinder (100) |
| Max. temperature | 70 °C |
| Max. service pressure | 10 bar |
| Reaming diameter | 30 mm |
| Material | aluminum alloy (cylinder tube); carbon steel (piston rod) |
Show UNSPSC/ECL@SS
£ 1,158.59 excl. VAT
/ Each
£ 1,390.31 incl. VAT
- Delivery usually within ( 6 ) days