NORGREN CQM/22152/3/21 MODULAR SUB BASE BOTTOM PORTED
ISO1 JUXTAPOSABLE TRESTLE LOWER HOLE
See technical informationReferences
IMI Norgren:CQM/22152/3/21
Rubix:112A8130
Manufacturer :CQM/22152/3/21


Technical specifications
| Type | lower g1/4 connectable juxtaposable trestle |
|---|---|
| Number of Ports | 5 |
Product details : NORGREN CQM/22152/3/21 MODULAR SUB BASE BOTTOM PORTED
Strengths
Wide choice of trestles and accessories.
Technical specifications
Attributes
| Type | lower g1/4 connectable juxtaposable trestle |
|---|---|
| Number of Ports | 5 |
| Material | aluminium |
Show UNSPSC/ECL@SS
£ 43.56 excl. VAT
/ Each
£ 52.27 incl. VAT
- Usually arrives within 14 working days