SMC VQ7-8-FG-D-3ZSC-Q SOLENOID VALVE
VQ7-8 series 5/2 electric distributor and 5/3 ISO size 2
See technical informationReferences
SMC:VQ7-8-FG-D-3ZSC-Q
Rubix:2609638
EAN:3618036552133

Product details : SMC VQ7-8-FG-D-3ZSC-Q SOLENOID VALVE
5 port solenoid valve conforming to ISO Standard 5599-1
Interface conforming to size 1 (VQ7-6) & size 2 (VQ7-8)
Space saving profile and lightweight with high flow capacity (up to 3140.8 l/min)
Outstanding high-speed response (VQ7-6: 12 msec or less)
Long service life: 100 million cycles (metal seal)
Availability: rubber/metal seal; several manifold variations; non plug-in compatible sub-plate type
IP65 compliant.
Interface conforming to size 1 (VQ7-6) & size 2 (VQ7-8)
Space saving profile and lightweight with high flow capacity (up to 3140.8 l/min)
Outstanding high-speed response (VQ7-6: 12 msec or less)
Long service life: 100 million cycles (metal seal)
Availability: rubber/metal seal; several manifold variations; non plug-in compatible sub-plate type
IP65 compliant.
•Size 2, ISO standard solenoid valveFluid: air/inert gas Operating pressure: 0.15 to 1.0MPa Enclosure: IP65 (dusttight, splah proof)
Symbol: FG (2-Position)
Solenoid: D (Double)
Voltage: 3 (24V DC)
Option: Z (Indicator Light w/Surge Voltage Suppressor)
Seal: Metal Seal
Subplate: w/o Subplate
Connector: SC (Pre-wired Connector)
Q: Q (CE Marked)
Symbol: FG (2-Position)
Solenoid: D (Double)
Voltage: 3 (24V DC)
Option: Z (Indicator Light w/Surge Voltage Suppressor)
Seal: Metal Seal
Subplate: w/o Subplate
Connector: SC (Pre-wired Connector)
Q: Q (CE Marked)
Technical specifications
Attributes
| Logistic Weight | 750 g |
|---|---|
| Type | solenoid |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 166.41 excl. VAT
/ Each
£ 199.69 incl. VAT
- Delivery usually within ( 4 ) days