References
IMI Norgren:SXE9774-A60-00-13J
Rubix:111A9052
Manufacturer :SXE9774-A60-00-13J

Product details : NORGREN ISO 2 SOLENOID VALVE SXE9774-A60-00-13J
Distributor on standardized trestles, with a flow rate of 2450 L/min.
Strengths
Long life span: 200 million cycles. Built-in flow restrictors allow reducing installation costs. Manual control as standard.
Technical specifications
Attributes
| Type | open centre |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 2520 l/min |
Show UNSPSC/ECL@SS
£ 307.79 excl. VAT
/ Each
£ 369.35 incl. VAT
- In stock: Next day delivery
