References
SMC:VQC2101N-5B1
Rubix:265A1855
Manufacturer :VQC2101N-5B1
EAN:3618036550689

Product details : SMC VQC2101N-5B1
Connector type manifold.
Compact design with high flow capacity (up to 4350 l/min).
Power consumption: 0.4 W (low wattage type); 0.95 W (standard).
Availability: rubber/metal seal; several parallel/serial transmission variations; plug-in compatible sub-plate type.
IP67 compliant (except D-sub connector and flat ribbon cable kits).
Compact design with high flow capacity (up to 4350 l/min).
Power consumption: 0.4 W (low wattage type); 0.95 W (standard).
Availability: rubber/metal seal; several parallel/serial transmission variations; plug-in compatible sub-plate type.
IP67 compliant (except D-sub connector and flat ribbon cable kits).
VQC2000, 5 Port Solenoid Valve, All Types - New Style
Technical specifications
Attributes
| Logistic Weight | 106 g |
|---|---|
| Type | electrical distributor |
| Number of Ports | 5 |
| Volume flow rate | 540 l/min |
Show UNSPSC/ECL@SS
£ 68.78 excl. VAT
/ Each
£ 82.54 incl. VAT
- Delivery usually within ( 8 ) days