SMC ITV1010-33F2N3 ELECTRO-PNEUMATIC REGULATOR


ITV1000/2000/3000, Electro-Pneumatic Regulator

References
smc:ITV1010-33F2N3
rubix:393A2328
manufacturer :ITV1010-33F2N3
brand logo
brand logo
Technical specifications
Min. service pressure 0.01 bar

Product details : SMC ITV1010-33F2N3 ELECTRO-PNEUMATIC REGULATOR


Regulate your pressure up to 1.0 MPa with different communication models available
  • Enclosure: IP65
  • Integrated LED display
  • Power consumption: 4 W or less
  • Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C
  • Maximum flow rate: up to 4000 l/min.

Strengths

Pressure range: 0.005 to 0.9 MPa Maximum flow rate: 4000 l/min (ANR) Port sizes: 1/8, 1/4, 3/8, 1/2 Applicable fieldbus protocols: IO-Link, CC-Link, DeviceNet™, PROFIBUS, RS-232C.

Technical specifications


Attributes
Min. service pressure 0.01 bar
Show UNSPSC/ECL@SS
£ 346.25 excl. VAT
/ Each
£ 415.50 incl. VAT
  • Usually arrives within 14 working days