References
Festo:VZQA-C-M22U-15-TT-V4V4S1-4
Rubix:392A0591
Manufacturer :3022838
EAN:4052568291006

Technical specifications
| Min. service pressure | 1 bar |
|---|---|
| Max. service pressure | 6.5 bar |
Documents
Product details : FESTO 3022838 PINCH VALVE
Pinch valve VZQA-C-M22U-15-TT-V4V4S1-4 Pneumatic sleeve valve in stainless steel, safety position open, NPT thread, DN15 Design=Pneumatic-actuated sleeve valve, Actuation mode=pneumatic, Sealing principle=soft (seal), Mounting position=any, Fixing mode=Pipe mounting
Technical specifications
Attributes
| Min. service pressure | 1 bar |
|---|---|
| Max. service pressure | 6.5 bar |
| Material | silicone (vmq) |
| Flow | 5000 l/h |
| Adjustment Type | external control |
Show UNSPSC/ECL@SS
£ 263.94 excl. VAT
/ Each
£ 316.73 incl. VAT
- Delivery usually within ( 11 ) days