FESTO 529992 PRESSURE REGULATOR MS6-LR-1/2-D6-AS-Z
MS6-LR Pressure regulating valve
See technical informationSee documentsReferences
Festo:MS6-LR-1/2-D6-AS-Z
Rubix:123A7101
Manufacturer :529992
EAN:4052568085513

Technical specifications
| Min. service pressure | 0.3 bar |
|---|---|
| Max. service pressure | 7 bar |
Documents
Product details : FESTO 529992 PRESSURE REGULATOR MS6-LR-1/2-D6-AS-Z
Pressure regulator MS6-LR-1/2-D6-AS-Z 7 bar maximum output pressure, with pressure gauge, lockable regulator head, direction of flow: from right to left. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x80x100 mm |
|---|---|
| Logistic Weight | 805,8 g |
| Min. service pressure | 0.3 bar |
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
£ 60.11 excl. VAT
/ Each
£ 72.13 incl. VAT
- Delivery usually within ( 6 ) days