Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
SMC ITV2030-ILF3N ELECTRO-PNEUMATIC REGULATOR
SMC ITV2030-ILF3N ELECTRO-PNEUMATIC REGULATOR
ITV1000/2000/3000, Electro-Pneumatic Regulator
References
smc:
ITV2030-ILF3N
rubix:
393A2416
manufacturer :
ITV2030-ILF3N
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ITV2030-ILF3N ELECTRO-PNEUMATIC REGULATOR
Regulate your pressure up to 1.0 MPa with different communication models available
Enclosure: IP65
Integrated LED display
Power consumption: 4 W or less
Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C
Maximum flow rate: up to 4000 l/min.
Strengths
Pressure range: 0.005 to 0.9 MPa Maximum flow rate: 4000 l/min (ANR) Port sizes: 1/8, 1/4, 3/8, 1/2 Applicable fieldbus protocols: IO-Link, CC-Link, DeviceNet™, PROFIBUS, RS-232C.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
603.92
excl. VAT
/
Each
£
724.70
incl. VAT
Usually arrives within 14 working days
Select variants (107)
Add to cart
Check our products from related categories
FESTO 8025711 FLOW CONTROL
SMC SRH3000-01 CLEAN REGULATOR
FESTO 193157 ONE-WAY FLOW CONTROL VALVE GRLZ-1/8-QS-4-D
SMC ARM10F2-07 MANIFOLD REGULATOR
FESTO 194619 PRESSURE REGULATOR LRS-3/8-D-I-MINI
FESTO 8025712 FLOW CONTROL
FESTO 528969 PRESSURE REGULATOR MANIFOLD LRB-3/8-D-7-O-K3-MINI
FESTO 162591 PRESSURE REGULATOR LR-1/4-D-O-MINI
AVENTICS R412009175
AVENTICS R412006124 REGULATOR
SMC ITV2010-04F3N ELECTRO-PNEUMATIC REGULATOR
AVENTICS R412007163
SMC ITV1010-03F1N3 ELECTRO-PNEUMATIC REGULATOR
FESTO 8079858 PINCH VALVE
SMC ITV3010-34F4N3 ELECTRO-PNEUMATIC REGULATOR