Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
SMC ITV2010-04F3N ELECTRO-PNEUMATIC REGULATOR
SMC ITV2010-04F3N ELECTRO-PNEUMATIC REGULATOR
ITV1000/2000/3000, Electro-Pneumatic Regulator
References
smc:
ITV2010-04F3N
rubix:
393A2466
manufacturer :
ITV2010-04F3N
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ITV2010-04F3N ELECTRO-PNEUMATIC REGULATOR
Regulate your pressure up to 1.0 MPa with different communication models available
Enclosure: IP65
Integrated LED display
Power consumption: 4 W or less
Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C
Maximum flow rate: up to 4000 l/min.
Strengths
Pressure range: 0.005 to 0.9 MPa Maximum flow rate: 4000 l/min (ANR) Port sizes: 1/8, 1/4, 3/8, 1/2 Applicable fieldbus protocols: IO-Link, CC-Link, DeviceNet™, PROFIBUS, RS-232C.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
494.72
excl. VAT
/
Each
£
593.66
incl. VAT
Usually arrives within 14 working days
Select variants (107)
Add to cart
Check our products from related categories
AVENTICS R412007223
SMC AR20K-F01E-D REGULATOR WITH BACK FLOW MECHANISM
FESTO 159626 PRESSURE REGULATOR LR-3/4-D-MAXI
SMC ARP30-F02-1 DIRECT OPERATED PRECISION REGULATOR
FESTO 151185 ONE-WAY FLOW CONTROL VALVE GRLZ-M5-PK-4-B
FESTO 194632 PRESSURE REGULATOR LRS-1/4-D-7-O-MIDI
FESTO 540175 THROTTLE PLATE VABF-S4-1-F1B1-C
AVENTICS PRESSURE REGULATOR 0821302733
FESTO 542242 PROPORTIONAL-PRESSURE REGULATOR VPPM-6F-L-1-F-0L2H-A4N-&
SMC ITV3010-ILF4N ELECTRO-PNEUMATIC REGULATOR
SMC ITV2090-01F2N5 ELECTRONIC VACUUM REGULATOR
SMC ITV3050-01F2N ELECTRO-PNEUMATIC REGULATOR
SMC ITV1010-ILF1N3 ELECTRO-PNEUMATIC REGULATOR
AVENTICS VALVE 0821302500
FESTO 557775 PROPORTIONAL-PRESSURE REGULATOR VPPE-3-1-1/8-6-420-E1