Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 8025712 FLOW CONTROL
FESTO 8025712 FLOW CONTROL
Pressure regulator Festo
References
festo:
VFFG-T-M5-8
rubix:
391A7851
manufacturer :
8025712
ean:
4052568063047
Technical specifications
Min. service pressure
-0.9
bar
Max. service pressure
10
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8025712 FLOW CONTROL
Flow control VFFG-T-M5-8 Valve function=Throttle function, Mounting type=with thread, Standard nominal flow rate in flow control direction=26,1 l/min, Operating pressure=-0,9 - 10 bar, Ambient temperature=-5 - 60 °C
Technical specifications
Attributes
Logistic Weight
1,35
g
Min. service pressure
-0.9
bar
Max. service pressure
10
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.87
excl. VAT
/
Each
£
2.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 197579 ONE-WAY FLOW CONTROL VALVE GRLA-1/8-QS-3-RS-D
FESTO 192312 PRESSURE REGULATOR LR-3/8-D-I-MIDI
FESTO 194637 PRESSURE REGULATOR LRS-3/8-D-O-I-MIDI
CAMOZZI AIR REGULATOR CAM-M004-R-20
AVENTICS 0821302505
FESTO 572409 PROPORTIONAL-PRESSURE REGULATOR
SMC ITV1050-ILF2N3 ELECTRO-PNEUMATIC REGULATOR
AVENTICS R412009193
NORGREN R07-200-RNEG REGULATOR
FESTO 35971 INTERMEDIATE PRESSURE REGULATOR PLATE LR-ZP-A-D-3
AVENTICS R412006240
SMC AMR6100-F10 MR UNIT (REGULATOR WITH MIST SEPARATOR)
AVENTICS PRESSURE REG 0821302403
SMC AR50-F10-D MODULAR STYLE REGULATOR
FESTO 164316 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/8-2,5-420-B