Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
SMC ITV2050-ILF3N3 ELECTRO-PNEUMATIC REGULATOR
SMC ITV2050-ILF3N3 ELECTRO-PNEUMATIC REGULATOR
ITV1000/2000/3000, Electro-Pneumatic Regulator
References
smc:
ITV2050-ILF3N3
rubix:
393A2470
manufacturer :
ITV2050-ILF3N3
Technical specifications
Min. service pressure
0.01
bar
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ITV2050-ILF3N3 ELECTRO-PNEUMATIC REGULATOR
Regulate your pressure up to 1.0 MPa with different communication models available
Enclosure: IP65
Integrated LED display
Power consumption: 4 W or less
Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C
Maximum flow rate: up to 4000 l/min.
Strengths
Pressure range: 0.005 to 0.9 MPa Maximum flow rate: 4000 l/min (ANR) Port sizes: 1/8, 1/4, 3/8, 1/2 Applicable fieldbus protocols: IO-Link, CC-Link, DeviceNet™, PROFIBUS, RS-232C.
Technical specifications
Attributes
Min. service pressure
0.01
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
603.92
excl. VAT
/
Each
£
724.70
incl. VAT
Usually arrives within 14 working days
Select variants (107)
Add to cart
Check our products from related categories
AVENTICS R412007160
AVENTICS R412009188
AVENTICS VALVE R414002005
FESTO 194667 PRESSURE REGULATOR LRS-1-D-O-MAXI
PARKER REGULATOR P31RB12BNNP
AVENTICS R414002296
FESTO 538022 PRECISION PRESSURE REGULATOR MS6-LRP-1/2-D4-A8
0821300364 ASCO AVENTICS NL4-FRE-G012-GAN-100-PNB-HO-05,00
SMC ITV3050-31F2N ELECTRO-PNEUMATIC REGULATOR
FESTO 529422 PRESSURE REGULATOR MS4-LR-1/8-D5-AS-Z
FESTO 542239 PROPORTIONAL-PRESSURE REGULATOR VPPM-6F-L-1-F-0L2H-V1N-&
CAMOZZI PRESSURE/REG MX2-3/8-R004
SMC ARP20-F02B-1 DIRECT OPERATED PRECISION REGULATOR
SMC ITV3050-ILF3N3 ELECTRO-PNEUMATIC REGULATOR
FESTO 534917 PRECISION PRESSURE REGULATOR MS6-LRPB-1/2-D5-A8