Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
SMC ITV3050-ILF3N3 ELECTRO-PNEUMATIC REGULATOR
SMC ITV3050-ILF3N3 ELECTRO-PNEUMATIC REGULATOR
ITV1000/2000/3000, Electro-Pneumatic Regulator
References
smc:
ITV3050-ILF3N3
rubix:
393A2404
manufacturer :
ITV3050-ILF3N3
Technical specifications
Min. service pressure
0.01
bar
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ITV3050-ILF3N3 ELECTRO-PNEUMATIC REGULATOR
Regulate your pressure up to 1.0 MPa with different communication models available
Enclosure: IP65
Integrated LED display
Power consumption: 4 W or less
Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C
Maximum flow rate: up to 4000 l/min.
Strengths
Pressure range: 0.005 to 0.9 MPa Maximum flow rate: 4000 l/min (ANR) Port sizes: 1/8, 1/4, 3/8, 1/2 Applicable fieldbus protocols: IO-Link, CC-Link, DeviceNet™, PROFIBUS, RS-232C.
Technical specifications
Attributes
Min. service pressure
0.01
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
675.82
excl. VAT
/
Each
£
810.98
incl. VAT
Usually arrives within 14 working days
Select variants (107)
Add to cart
Check our products from related categories
FESTO 565408 FLOW SENSOR SFAB-1000U-WQ10-2SV-M12
SMC AR20-01BE1-B MODULAR STYLE REGULATOR
FESTO 8031110 PROPORTIONAL-PRESSURE REGULATOR
FESTO 529424 PRESSURE REGULATOR MS4-LR-1/8-D6-AS-Z
FESTO 529007 PRESSURE REGULATOR MANIFOLD LRB-1/2-D-O-K5-MIDI
CAMOZZI 2LR-SB4-B VALVE
AVENTICS 0821302505
FESTO 192315 PRESSURE REGULATOR LR-1/2-D-7-I-MIDI
AVENTICS 0821300305
FESTO 187352 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/8-6-010
PARKER REGULATOR P31RB12BNNP
SMC ARM10F3-08G MANIFOLD REGULATOR
AVENTICS 0821302549
SMC AR40-F02H-D MODULAR STYLE REGULATOR
CAMOZZI DIGI E/P REG-1/4-0.5 TO 9BAR-4TO20MA-ANALOG OUT-PNP ER104-92AP