FESTO 542239 PROPORTIONAL-PRESSURE REGULATOR VPPM-6F-L-1-F-0L2H-V1N-&
VPPM Proportional pressure regulator
See technical informationSee documentsReferences
Festo:VPPM-6F-L-1-F-0L2H-V1N-S1
Rubix:111A7057
Manufacturer :542239
EAN:4052568180126

Documents
Product details : FESTO 542239 PROPORTIONAL-PRESSURE REGULATOR VPPM-6F-L-1-F-0L2H-V1N-&
Proportional pressure regulator VPPM-6F-L-1-F-0L2H-V1N-S1 with electric setpoint specification and two-stage control circuit for stable, precise characteristic of regulation. Nominal diameter, pressurisation=6 mm, Nominal diameter, exhaust=4,5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 567,48 g |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 2 bar |
Show UNSPSC/ECL@SS
£ 554.05 excl. VAT
/ Each
£ 664.86 incl. VAT
- Delivery usually within ( 26 ) days