FESTO 192319 PRESSURE REGULATOR LR-1/4-D-7-O-I-MIDI
LR Pressure regulating valve
See technical informationSee documentsReferences
Festo:LR-1/4-D-7-O-I-MIDI
Rubix:123A7587
Manufacturer :192319
EAN:4052568014933

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 192319 PRESSURE REGULATOR LR-1/4-D-7-O-I-MIDI
Pressure regulator LR-1/4-D-7-O-I-MIDI With increased return exhaust, working pressure up to 7 bar. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Technical specifications
Attributes
| Logistic Weight | 1012,4 g |
|---|---|
| Min. service pressure | 0.5 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 199.59 excl. VAT
/ Each
£ 239.51 incl. VAT
- Delivery date on request
Contact a branch