References
SMC:IR1020-F01B-A
Rubix:393A8353
Manufacturer :01468091
Documents
Product details : SMC IR1020-F01B-A PRECISION REGULATOR
Setting sensitivity 0.2 % F.S; repeatability ±0.5 % F.S.
3 sizes with 3 set pressure ranges: 0.005 to 0.2 MPa; 0.01 to 0.4 MPa; 0.01 to 0.8 MPa.
Air consumption: 1 l/min or less.
Maximum flow range: 4000 l/min.
Port sizes: from 1/8 to 1/2.
Standard options: bracket; pressure gauge.
Strengths
Lightweight.
Addition of bottom and front exhaust.
Precision regulator, with repeatability ± 0.5 % (full span). Sensitivity: 0.2 % (full span).
Max. supply pressure: 1.0 MPa.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 82.40 excl. VAT
/ Each
£ 98.88 incl. VAT
- Usually arrives within 14 working days
