Product details : SMC IZTP42-L HIGH VOLTAGE POWER SUPPLY MODULE
IZT40: Basic type / IZT41: AC type / IZT42: Dual AC type
IZT41/IZT42: Compatible with IO-Link
Potential amplitude: As low as 25 V or less
Rapid neutralisation of static electricity: As fast as 0.1 s
Compact: Height 37 mm x Width 30 mm
One controller can control a maximum of 4 ionizers
Monitor and operate bars which are installed in an inaccessible location
Multiple alarms & functions.
Strengths
IZTP40: Standard type / IZTP41: AC type / IZTP42: Dual AC type.
High-voltage power supply module separated from the bar.
Easy mounting and removal using connector.
Can be mounted separately from the controller or other high-voltage power supply modules.
Weight: 800 g (IZTP40/41) & 1590 (IZTP42).
DIN rail mounting bracket available.