References
SMC:SSQ1000-P-3-C6
Rubix:111A3593

Product details : SMC SSQ1000-P-3-C6 MANIFOLD BASE
The SQ series 5/2 and 5/3 electric distributors have been designed for applications requiring high speed and frequency, long service life and precise response time. The SQ series offers remarkable response times of 12 ms max for the SQ1000 model, 20 ms max for the SQ2000 model and a lifespan of 200 million cycles. A wide range of options are available.
Accessory
Technical specifications
Attributes
| Logistic Weight | 47 g |
|---|---|
| Type | sq1000 accessory |
Show UNSPSC/ECL@SS
£ 18.08 excl. VAT
/ Each
£ 21.70 incl. VAT
- Delivery usually within ( 4 ) days