Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 536043 PNEUMATIC VALVE J-5-1/8-B-EX
FESTO 536043 PNEUMATIC VALVE J-5-1/8-B-EX
J Valve Tiger 2000
References
festo:
J-5-1/8-B-EX
rubix:
108A6594
manufacturer :
536043
ean:
4052568170721
Technical specifications
Type
Valve Tiger 2000
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 536043 PNEUMATIC VALVE J-5-1/8-B-EX
Pneumatic valve J-5-1/8-B-EX 5/2-way valve, bistable, pneumatically operated Valve function=5/2 bistable, Type of actuation=pneumatic, Standard nominal flow rate=1000 l/min, Operating pressure=-0,9 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
Logistics dimensions (L x W x H)
160
x
35
x
60
mm
Logistic Weight
269,3
g
Type
Valve Tiger 2000
Volume flow rate
1000
l/min
Type of coupling
G1/8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
169.13
excl. VAT
/
Each
£
202.96
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
SMC LVD10-S04 AIR OPERATED CHEMICAL VALVE
SMC XLD-40 SOFT START HIGH VAC VALVE
FESTO 170692 ON/OFF VALVE HEL-D-MAXI
FESTO 536037 PNEUMATIC VALVE JH-5-1/2-EX
FESTO 10772 PNEUMATIC VALVE J-3-PK-3
SMC VHS40-F04B PRESSURE RELIEF 3 PORT VALVE
FESTO 14295 PNEUMATIC VALVE J-5-1/4-B
SMC SYJ3143-5G-Q 5 PORT SOLENOID VALVE
SMC LVQ20-Z07R-4 3/2 AIR OPERATED VALVE
FESTO 578769 SOFT START/QUICK EXHAUST VALVE MS6-SV-1/2-C-10V24P-S
SMC VHS40-F03B PRESSURE RELIEF 3 PORT VALVE
AVENTICS 0821300796
SMC VM430-01-08 MECHANICAL VALVE
SMC LVC30-S06 AIR OPERATED VALVE
NORGREN 04057100 1/8 SILENCER/REGULATOR