Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 151866 PNEUMATIC VALVE JD-5/2-D-3-C
FESTO 151866 PNEUMATIC VALVE JD-5/2-D-3-C
JD Standard valve ISO 5599-3
References
festo:
JD-5/2-D-3-C
rubix:
109A1498
manufacturer :
151866
ean:
4052568117290
Technical specifications
Type
JD Standard valve
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 151866 PNEUMATIC VALVE JD-5/2-D-3-C
Pneumatic valve JD-5/2-D-3-C 5/2-way valve, bistable, dominant, pneumatically operated. Valve function=5/2 bistable-dominant, Type of actuation=pneumatic, Width=65 mm, Standard nominal flow rate=4500 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
Logistic Weight
810
g
Type
JD Standard valve
Volume flow rate
4500
l/min
Type of coupling
Size 3 nahc ISO 5599-1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
220.90
excl. VAT
/
Each
£
265.08
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
NORGREN C01GH1028 10-1/4 HAND VALVE TUBE TO THRD
FESTO 165079 ON/OFF VALVE HEL-3/8-D-MIDI
NORGREN 8022750000000000 3/2 WAY VALVE 1/4
SMC ZP2V-B6-07 VACUUM SAVING VALVE
FESTO 8041715 PROPORTIONAL FLOW CONTROL VALVE
FESTO 8987 HAND LEVER VALVE H-3-1/4-B
AVENTICS R412007277
FESTO 8993 ROLLER LEVER VALVE WITH IDLE RETURN L-5-1/4-B
FESTO 1002550 ANGLE SEAT VALVE
NORGREN SCSQ101D01D02400 3/2 SAFETY VALVE WITH SOFT START
FESTO 1002516 ANGLE SEAT VALVE
SMC AVL2000-F02 SOFT START-UP VALVE
AVENTICS 5812400000 VALVE BODY
AVENTICS R412006275
SMC VR1210-F01 SHUTTLE VALVE