Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 30988 PNEUMATIC VALVE J-5-1/8-B
FESTO 30988 PNEUMATIC VALVE J-5-1/8-B
J Valve Tiger 2000
References
festo:
J-5-1/8-B
rubix:
110A8219
manufacturer :
30988
ean:
4052568003814
Technical specifications
Type
Valve Tiger 2000
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 30988 PNEUMATIC VALVE J-5-1/8-B
Pneumatic valve J-5-1/8-B 5/2-way valve, bistable, pneumatically operated Valve function=5/2 bistable, Type of actuation=pneumatic, Standard nominal flow rate=800 l/min, Operating pressure=-0,9 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
Logistics dimensions (L x W x H)
166
x
60
x
37
mm
Logistic Weight
259,6
g
Type
Valve Tiger 2000
Volume flow rate
800
l/min
Type of coupling
G1/8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
157.40
excl. VAT
/
Each
£
188.88
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
NORGREN C02G21038 G3/8 TO 10MM NON-RETURN VALVE
SMC LVA30-03F-C AIR OPERATED VALVE
SMC LVC30-S10 AIR OPERATED CHEMICAL VALVE
AVENTICS SHUT-OFF VALVE 0821300903
SMC VHS20-F01B PRESSURE RELIEF 3 PORT VALVE
FESTO 3488211 HAND LEVER VALVE VHER-P-H-B43E-B-G18
SMC VM430-01-05 STRAIGHT PLUNGER MECH VALVE
FESTO 8983 FINGER LEVER VALVE TH-3-1/4-B
SMC EVM430-F01-33 MECHANICAL VALVE
FESTO 170682 ON/OFF VALVE HE-D-MIDI
FESTO 151847 PNEUMATIC VALVE JD-5/2-D-2-C
NORGREN T72T-3GA-P1N SHUT-OFF VALVE EXCELON
SMC LVA20-02F-B-Z AIR OPERATED CHEMICAL VALVE
FESTO 8995 HAND LEVER VALVE H-5-1/4-B
FESTO 536032 PNEUMATIC VALVE VL-5-1/8-EX