References
Festo:VZXF-L-M22C-M-A-N1-240-M1-V4V4T-50-16
Rubix:392A1507
Manufacturer :1002549
EAN:4052568226497

Documents
Product details : FESTO 1002549 ANGLE SEAT VALVE
Angle seat valve VZXF-L-M22C-M-A-N1-240-M1-V4V4T-50-16 Design structure=Poppet valve with spring return, Type of actuation=pneumatic, Sealing principle=soft, Assembly Position=Any, Mounting type=Line installation
Angle seat valve
Technical specifications
Attributes
| Logistic Weight | 1838 g |
|---|---|
| Type | angle seat valve vzxf |
| Type of coupling | g 1/8 |
Show UNSPSC/ECL@SS
£ 247.06 excl. VAT
/ Each
£ 296.47 incl. VAT
- Delivery usually within ( 2 ) days