SMC JAL30-10-125 FLOATING JOINT


JA series compensation seal

References
smc:JAL30-10-125
rubix:117A3555
brand logo
brand logo
Technical specifications
TypeSeal

Product details : SMC JAL30-10-125 FLOATING JOINT


The floating joint series JA (standard) and JAH (heavy duty), can absorb any "off-centering" or "loss of parallel accuracy" between the cylinder and the driven body. Because of this, centering is unnecessary, installation time is drastically reduced, and a high level of machining accuracy is unnecessary.
•Standard/Thread nominal size
•Mountings: basic, flange, foot
•Eleven model options available
•Centering is unnecessary
•Rotation angle: ¹5°

Mounting: L (Foot Style)
Applicable Bore Size: 25/30 mm
Nominal Thread: 10-125 (M10 x 1.25)
Option: None

Technical specifications


Attributes
TypeSeal
Show UNSPSC/ECL@SS
£ 44.64 excl. VAT
/ Each
£ 53.57 incl. VAT
  • Delivery usually within ( 4 ) days