MASCOT 15501 HARLOW OUTERSHELL JACKET HV ORG/D'NAVY M


Jack Harlow orange/dark navy

References
mascot:15501-231-14010-M
rubix:221A7989
ean:5711074341047
Jack Harlow 15501-231-14010 / M
brand logo
brand logo
brand logo
Technical specifications
Colourorange
Sizem
Class EN204713
See all Specifications

Product details : MASCOT 15501 HARLOW OUTERSHELL JACKET HV ORG/D'NAVY M


Durable CORDURA® - reinforcement at the wrist to extend product life. Reinforcements inside the jacket, so the lining does not tear when you have tools in the trouser pockets. Breathable, wind and waterproof with taped seams. Waterproof extension at the back that can be folded down in the rain and cold. Mesh with ventilation under the sleeves - opens with zip.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight820 g
Colourorange
Sizem
Class EN204713
Main materialpolyester
Breathableyes
Secondary colournavy
Material100% polyester
Show UNSPSC/ECL@SS
£ 204.88 excl. VAT
/ Each
£ 245.86 incl. VAT
  • Usually arrives within 14 working days