MASCOT 15501 HARLOW OUTERSHELL JACKET HV YEL/BLACK 4XL
Jack Harlow yellow/black
See technical informationReferences
Mascot:15501-231-1709-4XL
Rubix:215A8307
EAN:5711074341641

Product details : MASCOT 15501 HARLOW OUTERSHELL JACKET HV YEL/BLACK 4XL
Durable CORDURA® - reinforcement at the wrist to extend product life. Reinforcements inside the jacket, so the lining does not tear when you have tools in the trouser pockets. Breathable, wind and waterproof with taped seams. Waterproof extension at the back that can be folded down in the rain and cold. Mesh with ventilation under the sleeves - opens with zip.
Technical specifications
Attributes
| Logistic Weight | 900 g |
|---|---|
| Colour | yellow |
| Size | 4xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | black |
| Breathable | yes |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 307.84 excl. VAT
/ Each
£ 369.41 incl. VAT
- Usually arrives within 14 working days
