Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Outdoor jacket
GISS 854101 MULTIPOCKET JACKET G-RIPSTOP 2 IN 1 NAVY GREY SIZE S
GISS 854101 MULTIPOCKET JACKET G-RIPSTOP 2 IN 1 NAVY GREY SIZE S
Jacket g-ripstop 2 in 1 (jacket + vest)
References
giss:
854101
rubix:
216A6633
ean:
3660338099526
Technical specifications
Colour
navy
Size
s
Main material
polyester
See all Specifications
Technical sheet / Technical file
Conformity certificate
Product details
Technical specifications
Product details : GISS 854101 MULTIPOCKET JACKET G-RIPSTOP 2 IN 1 NAVY GREY SIZE S
Ripstop jacket 100 % pongee polyester PVC waterproof coating, waterproof seams. Interior material: 100 % quilted polyester taffetas. Black polar lined straight collar. Collar with integrated hood. Simple plastic zip closing up to the neck, with metal tab and press-stud flap. Removable, quilted lined sleeves, terminated by elastic tightening, adjustable Hook & Loop straps. Lower elastic tightening.\n.
Pockets: 2 lower pockets, with gusset and flap. 2 lower hand rests pockets; 1 lower pocket, with horizontal zip; 1 upper pocket with flap and press-stud; 1 upper vertical zip pocket; 1 upper pocket for cell-phone;1 sleeve pocket.- 1 interior pocket, wallet and Hook & Loop.\n.
STRONG POINTS\n.
Multiple pockets, waterproof (waterproofed seams). Fleece lined collar, collar integrated hood, hood tightening. Closing up to the top of the collar, removable lined sleeves, elastic cuffs, bottom tightening, marking possible. Standard: EN14058
Strengths
Waterproof jacket for durability and stain protection. Zip-off sleeves.
Technical specifications
Attributes
Colour
navy
Size
s
Main material
polyester
Secondary colour
grey
Material
100 % pongee polyester, pvc coating
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.37
excl. VAT
/
Each
£
60.44
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
MASCOT 10001 TAMPA SOFTSHELL JACKET D'NAVY M
REGATTA TRF581 540 THOR 300 FULL ZIP FLEECE NAVY 4XL
REGATTA TRF619 038 CLASSIC MICROFLEECE SEAL GREY M
REGATTA TRA642 038 UPROAR SOFTSHELL SEAL GREY XL
REGATTA TRW463 540 VERTEX III MICROFIBRE JACKET NAVY M
REGATTA TRF530 54B ASGARD II UNSULATED FLEECE DARK NAVY L
MASCOT 12035 FRANKFURT WINTER JACKET GREEN/BLACK S
REGATTA TRF565 42D WMS MICRO FULL ZIP FLEECE CLASSIC RED 12
REGATTA TRA150 808 CLASSIC 3IN1 JACKET BLACK(BLACK) 3XL
REGATTA TRA701 272 VENTURER 3LYR PRINTABLE SOFTSHELL NAVY(NAVY) S
REGATTA TRW461 3IC ARDMORE WPR SHELL JACKET MAJPUR/SGREY 2XL
REGATTA TRW461 7IQ ARDMORE WPR SHELL JACKET NAVY/CLASRED M
REGATTA TRA650 58F HYDROFORCE 3LYR HOODED SOFTSHELL NAVY/BLACK XL
REGATTA TRA132 58F WMS DEFENDER III WPR 3IN1 JACKET NAVY/BLACK 16
REGATTA TRF549 42D MICRO ZIP NECK FLEECE CLASSIC RED L