Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Outdoor jacket
GISS 854106 MULTIPOCKET JACKET G-RIPSTOP 2 IN 1 NAVY GREY SIZE 3XL
GISS 854106 MULTIPOCKET JACKET G-RIPSTOP 2 IN 1 NAVY GREY SIZE 3XL
Jacket g-ripstop 2 in 1 (jacket + vest)
References
giss:
854106
rubix:
216A6634
ean:
3660338099571
Technical specifications
Colour
navy
Size
3xl
Main material
polyester
See all Specifications
Technical sheet / Technical file
Conformity certificate
Product details
Technical specifications
Product details : GISS 854106 MULTIPOCKET JACKET G-RIPSTOP 2 IN 1 NAVY GREY SIZE 3XL
Ripstop jacket 100 % pongee polyester PVC waterproof coating, waterproof seams. Interior material: 100 % quilted polyester taffetas. Black polar lined straight collar. Collar with integrated hood. Simple plastic zip closing up to the neck, with metal tab and press-stud flap. Removable, quilted lined sleeves, terminated by elastic tightening, adjustable Hook & Loop straps. Lower elastic tightening.\n.
Pockets: 2 lower pockets, with gusset and flap. 2 lower hand rests pockets; 1 lower pocket, with horizontal zip; 1 upper pocket with flap and press-stud; 1 upper vertical zip pocket; 1 upper pocket for cell-phone;1 sleeve pocket.- 1 interior pocket, wallet and Hook & Loop.\n.
STRONG POINTS\n.
Multiple pockets, waterproof (waterproofed seams). Fleece lined collar, collar integrated hood, hood tightening. Closing up to the top of the collar, removable lined sleeves, elastic cuffs, bottom tightening, marking possible. Standard: EN14058
Strengths
Waterproof jacket for durability and stain protection. Zip-off sleeves.
Technical specifications
Attributes
Colour
navy
Size
3xl
Main material
polyester
Secondary colour
grey
Material
100 % pongee polyester, pvc coating
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.42
excl. VAT
/
Each
£
59.30
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
REGATTA TRF581 540 THOR 300 FULL ZIP FLEECE NAVY M
REGATTA TRF582 800 THOR 350 HEAVYWEIGHT FLEECE BLACK XL
REGATTA TRA642 00F UPROAR SOFTSHELL ALL BLACK 4XL
REGATTA TRW461 9PX ARDMORE WPR SHELL JACKET SUNORA/SLGRY L
REGATTA TRF565 15 WMS MICRO FULL ZIP FLEECE OXFORD BLUE 16
REGATTA TRA745 0BL 4TEX 3LYR SOFTSHELL SLATEGRY/BLK 4XL
REGATTA TRA150 808 CLASSIC 3IN1 JACKET BLACK(BLACK) S
REGATTA TRA701 1QJ VENTURER 3LYR PRINTABLE SOFTSHELL SLGREY(BLK) M
REGATTA TRW461 1CP ARDMORE WPR SHELL JACKET BOTGRN/SGREY 3XL
REGATTA TRW461 70G ARDMORE WPR SHELL JACKET OXFBLU/SLGRY L
REGATTA TRA650 51P HYDROFORCE 3LYR HOODED SOFTSHELL CLASSRED/BLK 2XL
REGATTA TRA132 42F WMS DEFENDER III WPR 3IN1 JACKET CLASRED/SLGR 8
REGATTA TRF549 24X MICRO ZIP NECK FLEECE BOTTLE GREEN 2XL
REGATTA TRA590 800 ESSENTIAL HYBRID JACKET BLACK S
REGATTA TRF691 00M NAVIGATE LIGHTWEIGHT 1/2 ZIP FLEECE BLACK/ORGPOP S