Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Standard clothing
Jacket
SPARTEX 144800 WORK JACKET BUGATTI BLUE SIZE 42
SPARTEX 144800 WORK JACKET BUGATTI BLUE SIZE 42
Jacket
References
giss:
144800
rubix:
216A6997
ean:
3660338015861
Technical specifications
Colour
Blue
Size
42
Main material
Cotton
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 144800 WORK JACKET BUGATTI BLUE SIZE 42
Materials: 100% cotton 320 g/m² Colour scheme: Bugatti Blue. .
Button pad jacket, 3 patch pockets, 1 inner pocket, sleeve bottom straight. Anti shrink treatment SANFOR
Strengths
Anti shrink treatment SANFOR
Technical specifications
Attributes
Colour
Blue
Size
42
Main material
Cotton
Grammage
320
g/m²
Material
100 % cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.02
excl. VAT
/
Each
£
25.22
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
MASCOT 17105 ADVANCED KNITTED JACKET W/ZIPPER MOSS GREEN/BLACK 4XL
ORN 3000R BATELEUR EARTHPRO GRS FLEECE NAVY S
ORN 4688R AVOCET EARTHPRO GRS JACKET NAVY ROYAL 2XL
MASCOT 18103 ACCELERATE FLEECE JUMPER W/ZIP DNAVY 4XL
REGATTA TRF622 800 HM RECYCLED MICRO FLEECE BLACK 3XL
REGATTA TRF636 800 HM RECYCLED MICRO 1/2 ZIP FLEECE BLACK 3XL
MASCOT 18301 ACCELERATE OUTERSHELL JACKET BLACK M
SPARTEX 854930 WORK JACKET SIZE 60 BUGATTI BLUE
ORN 4688R AVOCET EARTHPRO GRS JACKET BLACK GRAPHITE M
ORN 3100R FALCON EARTHPRO GRS FLEECE NAVY XL
HELLYHAN 72026_990-2XL OXFORD FLEECE JACKET BLACK 2XL
GISS 886739 URBAN WORK CLASSIC 2 JACKET GREY/BLACK XL
MASCOT 18311 ACCELERATE LADIES OUTERSHELL JACKET DANTH/BLACK XS
HELLYHAN 74140_590-4XL CHELSEA EVO H. SOFTS JACKET NAVY 4XL
ORN 3100R FALCON EARTHPRO GRS FLEECE BLACK L