PORTWEST TK50 SOFTSHELL JACKET BLACK SMALL


Jacket

References
portwest:TK50BKRS
rubix:4513567
ean:5036108155286
brand logo
brand logo
Technical specifications
Colourblack
Sizes
Main materialpolyester
See all Specifications

Product details : PORTWEST TK50 SOFTSHELL JACKET BLACK SMALL


Up-to-the-minute and stylish, this innovative jacket offers a windproof, water-resistant breathable membrane with the added luxury of a laminated micro polar fleece. The softshell material stretches for added freedom of movement.

Strengths

•Micro polar fleece lined and bonded with shell|•Made of durable breathable, windproof and water resistant fabric|•Waterproof zips to prevent water penetration|•6 pockets for ample storage|•Multiple utility pockets providing ample storage|•Phone pocket|•Hook and loop cuffs for a secure fit|•Fleece lined collar to trap the heat and increase warmth|•Chin guard for added comfort and stability|•Generous fit for wearer comfort

Technical specifications


Attributes
Colourblack
Sizes
Main materialpolyester
Grammage3000 g/m²
Secondary colourblack
Material94% polyester, 6% elastane, 100% polyester micro fleece (shell fabric)
Show UNSPSC/ECL@SS
£ 41.57 excl. VAT
/ Each
£ 49.88 incl. VAT
  • Usually arrives within 14 working days