SMC JAH40-16-150 FLOATING JOINT


JAH, Floating Joint, Heavy Load, Standard

References
smc:JAH40-16-150
rubix:118A8238
manufacturer :00049863

Product details : SMC JAH40-16-150 FLOATING JOINT


The floating joint series JA (standard) and JAH (heavy duty), can absorb any "off-centering" or "loss of parallel accuracy" between the cylinder and the driven body. Because of this, centering is unnecessary, installation time is drastically reduced, and a high level of machining accuracy is unnecessary.
•Standard/Thread nominal size
•Heavy load type floating joint
•Mountings: basic, flange, foot
•Eleven sizes available
•Long life (with dustproof cover)
•Rotation angle: ¹5°

Mounting: Basic Style
Applicable Bore Size: 40mm
Nominal Thread: 16-150 (M16 x 1.5)
Option: None

Technical specifications


Attributes
No attributes to display for this product
£ 60.98 excl. VAT
/ Each
£ 73.18 incl. VAT
  • Delivery usually within ( 4 ) days