JALAS 6438 PRIMA MID CUT BOOT S3 SRA CI EU37 UK4


JALAS® 6438 Tempera

References
jalas:6438-37
rubix:227A1589
ean:6408487439681
brand logo
brand logo
Technical specifications
EU shoe size37
Collar heightHigh
ColourBlack
See all Specifications

Product details : JALAS 6438 PRIMA MID CUT BOOT S3 SRA CI EU37 UK4


Safety boots Electrical resistance (between 0.1 and 1000 Mega Ohms). BGR 191: Adjustment for orthopedic shoes according to German standard BGR 191. The shoe is tested with orthopedic soles adjusted in accordance with EN ISO 20345 Energy Absorption at the heel (tested at 20 Joules). IEC 61340-5-1: Electrostatic discharge resistance (ESD) less than 35 megaohm. P: Sole resistant to penetration. S1: Shoe made of leather and other materials, excluding all-rubber or all-polymer shoes + closed back + SB + A + E. S2: S1 + WRU. S3: S2 + P. SB: Shoe with toe protection tested with 200 J impact and 15 kN compression (with oil resistant sole). Non-slip SR on ceramic floor with sodium lauryl sulphate solution. SRB: Non-slip ceramic floor with glycerol. SRC: SRA + SRB. WRU: Water resistant upper part; complies with IEC 61340-5-1 (ESD). Double absorption zone. Water repellent. Eyelets lacing. Antistatic properties. ProNose toe reinforcement. Without metal. Oil resistant sole.

Strengths

Excellent adjustment. Excellent shock absorption. Excellent adhesion. Highest level of protection. Very hot. Very comfortable

Technical specifications


Attributes
EU shoe size37
Collar heightHigh
ColourBlack
Main materialLeather
Non-magneticYes
Secondary colourYellow
Show UNSPSC/ECL@SS
£ 145.83 excl. VAT
/ Each
£ 175.00 incl. VAT
  • Usually arrives within 14 working days