Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
JALAS 1655 E-SPORT MID CUT BOOT S1 SRC P EU36 UK3
JALAS 1655 E-SPORT MID CUT BOOT S1 SRC P EU36 UK3
JALAS® E-SPORT S1P SRC shoes
References
jalas:
1655-36
rubix:
386A0474
ean:
6408487516719
Technical specifications
EU shoe size
36
Collar height
high
Colour
black
See all Specifications
Product details
Technical specifications
Product details : JALAS 1655 E-SPORT MID CUT BOOT S1 SRC P EU36 UK3
Lightweight, comfortable and attractive S1P safety shoe. JALAS aluminum safety toe cap. Exterior: PU-coated leather, split leather, Interior: Polyester, polyamide. Standard: EN ISO 20345:2011.
Strengths
Antistatic properties, Oil-resistant outsole, Padded upper edge, Standard 112-191 suitable for orthopedic insoles, Asymmetrical plastic shank.
Applications
Industries, logistics, maintenance.
Technical specifications
Attributes
EU shoe size
36
Collar height
high
Colour
black
Main material
leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
97.88
excl. VAT
/
Each
£
117.46
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST STEELITE FW10 S1P PROTECTOR BOOT SIZE 8
PORTWEST FW46BKR39 EXEC BROGUE S1P BLACK SIZE 39/6
JALAS 3110 LIGHT GRIP LOW CUT SHOE S2 HRO FO EU45 UK10.5
UVEX 68342 1 G2 S1 PL FO SR ESD TRAINER BLACK/BLUE EU41 UK7 W11
JALAS 6428 PRIMA LOW CUT SHOE S3 SRC EU36 UK3
JALAS 3408A MONZA SPORT SANDAL S1 PL FO EU46 UK11
JALAS 6418 BIO SANDAL S1 SRC P EU38 UK5
V12 V6420.01 BOBCAT STS HONEY S3 SRC DERBY BOOT UK7 EU41
UVEX 85458 1 S2 FO SR BOOT BLACK/YELLOW EU38 UK5 W11
PORTWEST FT18GGN44 STEELITE WIRE LACE SAFETY TRAINER
U-POWER BC10315-47 REAL S1P SRC BLK BOOT SIZE 47/12
U-POWER BC20315-42 TUDOR S1P SRC BLK LOWSHOE SIZE 42/8
U-POWER RL10013-45 LIFT ESD S3 CI SRC BLK BOOT SIZE 45/10.5
PORTWEST BASE B1005 K-TREK S1 P HRO SRC TRAINER SHOE BLK/BLUE 48/13
U-POWER RL2E144-37 ROCKET S3 WR CI SRC BLK LOWSHOE SIZE 37/4