JALAS 9985 EXALTER MID CUT BOOT S3 SRC HRO EU36 UK3


Jalas Exalter

References
jalas:9985-36
rubix:386A2375
ean:6408487512049
brand logo
brand logo
Technical specifications
EU shoe size36
Main materialMicrofiber
See all Specifications

Product details : JALAS 9985 EXALTER MID CUT BOOT S3 SRC HRO EU36 UK3


Soft, ultra-comfortable safety boots with BOA® fastening with superior S3 protection. The microfiber and functional fabric upper provides exceptional fit and safety. The oil- and heat-resistant nitrile sole provides great traction, while the JALAS® aluminum toecap, plasma-treated fabric impact protection and Poron® XRD® dual impact protection zones protect feet. S3, SRC, HRO

Technical specifications


Attributes
EU shoe size36
Main materialMicrofiber
ColourBlack
Secondary colourRed
Show UNSPSC/ECL@SS
£ 138.13 excl. VAT
/ Each
£ 165.76 incl. VAT
  • Usually arrives within 14 working days