SMC JCDMB20-200 AIR CYLINDER
JC(D)M, Air Cylinder, Double Acting, Single Rod
See technical informationSee documentsReferences
SMC:JCDMB20-200
Rubix:392A7240
Manufacturer :JCDMB20-200

Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | double acting air cylinder |
Documents
Product details : SMC JCDMB20-200 AIR CYLINDER
Round Air Cylinder, Double Acting, Single Rod.
Compact and Lightweight.
Bore sizes (mm): 20, 25, 32 and 40.
Strokes up to 300 mm.
Direct mounting on both covers is possible.
Male and female rod ends available.
Bumper cushion.
Strengths
Round Air Cylinder, Double Acting, Single Rod.
Compact and Lightweight.
Bore sizes (mm): 20, 25, 32 and 40.
Strokes up to 300 mm.
Direct mounting on both covers is possible.
Male and female rod ends available.
Bumper cushion.
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | double acting air cylinder |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 78.91 excl. VAT
/ Each
£ 94.69 incl. VAT
- Usually arrives within 14 working days