SMC JCDMBZ20-50 AIR CYLINDER

JC(D)M, Air Cylinder, Double Acting, Single Rod

See technical informationSee documents
References
SMC:JCDMBZ20-50
Rubix:392A7555
Manufacturer :JCDMBZ20-50
brand logo
Technical specifications
Cylinder diameter20 mm
Cylinder stroke50 mm
Typedouble acting air cylinder
See all Specifications
Documents

Product details : SMC JCDMBZ20-50 AIR CYLINDER


Round Air Cylinder, Double Acting, Single Rod. Compact and Lightweight. Bore sizes (mm): 20, 25, 32 and 40. Strokes up to 300 mm. Direct mounting on both covers is possible. Male and female rod ends available. Bumper cushion.

Strengths

Round Air Cylinder, Double Acting, Single Rod. Compact and Lightweight. Bore sizes (mm): 20, 25, 32 and 40. Strokes up to 300 mm. Direct mounting on both covers is possible. Male and female rod ends available. Bumper cushion.

Technical specifications


Attributes
Cylinder diameter20 mm
Cylinder stroke50 mm
Typedouble acting air cylinder
Min. temperature5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 62.59 excl. VAT
/ Each
£ 75.11 incl. VAT
  • Usually arrives within 14 working days