SMC JCDQ100-40 COMPACT CYLINDER


JC(D)Q, Compact Cylinder, Double Acting Single Rod

References
smc:JCDQ100-40
rubix:392A9166
manufacturer :JCDQ100-40
brand logo
brand logo
Technical specifications
TypeCompact Cylinder
Cylinder diameter100 mm
Cylinder stroke40 mm
See all Specifications

Product details : SMC JCDQ100-40 COMPACT CYLINDER


Double acting, single rod, compact cylinder. Lightweight 25 g (ø12 stroke 5). Bore sizes (mm): 12 ~ 100. Strokes up to 50 mm. Bumper cushion. Auto switches can be mounted on 4 surfaces.

Strengths

Double acting, single rod, compact cylinder. Lightweight 25 g (ø12 stroke 5). Bore sizes (mm): 12 ~ 100. Strokes up to 50 mm. Bumper cushion. Auto switches can be mounted on 4 surfaces.

Technical specifications


Attributes
TypeCompact Cylinder
Cylinder diameter100 mm
Cylinder stroke40 mm
Min. temperature5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 170.97 excl. VAT
/ Each
£ 205.16 incl. VAT
  • Usually arrives within 14 working days