Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
SMC CDQ2A63TF-130DCMZ COMPACT CYLINDER
SMC CDQ2A63TF-130DCMZ COMPACT CYLINDER
Compact Cylinder
References
smc:
CDQ2A63TF-130DCMZ
rubix:
133A0298
manufacturer :
00789371
Technical specifications
Type
Compact Cylinder
Cylinder diameter
63
mm
Cylinder stroke
130
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC CDQ2A63TF-130DCMZ COMPACT CYLINDER
Technical specifications
Attributes
Type
Compact Cylinder
Cylinder diameter
63
mm
Cylinder stroke
130
mm
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
161.16
excl. VAT
/
Each
£
193.39
incl. VAT
Delivery usually within (
7
) days
Add to cart
Check our products from related categories
SMC CDQ2KB32TF-100DZ COMPACT CYLINDER
FESTO 156529 COMPACT CYLINDER ADVU-25-50-P-A
SMC CQ2WB140TF-300DCZ COMPACT CYLINDER DOUBLE ROD
FESTO 8092164 COMPACT CYLINDER
SMC CU20-20D AIR CYLINDER
SMC CDRB1BW100-270S ROTARY ACTUATOR
SMC CDUJB20-25DM MINI FREE MOUNT CYLINDER
FESTO 8091452 COMPACT CYLINDER ADN-S-32-5-A-P
SMC CQ2A32TF-20DCZ COMPACT CYLINDER
FESTO 156571 COMPACT CYLINDER ADVU-80-25-P-A
FESTO 8076355 COMPACT CYLINDER
SMC CD55B25-45M ISO 21287 CYLINDER
SMC CDQ2A16-5TZ COMPACT CYLINDER
SMC CDQ2D50TF-40DMZ COMPACT CYLINDER
MECALINE 879553 COMPACT CYLINDER 16MM DIA/BORE STROKE 5MM