SMC JCQ80-20 COMPACT CYLINDER

JC(D)Q, Compact Cylinder, Double Acting Single Rod

See technical informationSee documents
References
SMC:JCQ80-20
Rubix:392A9036
Manufacturer :JCQ80-20
brand logo
Technical specifications
Typecompact cylinder
Cylinder diameter80 mm
Cylinder stroke20 mm
See all Specifications
Documents

Product details : SMC JCQ80-20 COMPACT CYLINDER


Double acting, single rod, compact cylinder. Lightweight 25 g (ø12 stroke 5). Bore sizes (mm): 12 ~ 100. Strokes up to 50 mm. Bumper cushion. Auto switches can be mounted on 4 surfaces.

Strengths

Double acting, single rod, compact cylinder. Lightweight 25 g (ø12 stroke 5). Bore sizes (mm): 12 ~ 100. Strokes up to 50 mm. Bumper cushion. Auto switches can be mounted on 4 surfaces.

Technical specifications


Attributes
Typecompact cylinder
Cylinder diameter80 mm
Cylinder stroke20 mm
Min. temperature5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 116.25 excl. VAT
/ Each
£ 139.50 incl. VAT
  • Usually arrives within 14 working days