MASCOT 50403 FAFE JEANS DARK DENIM BLUE 46.5R


Jeans Fafe dark denim blue

References
mascot:50403-869-A32-82C62
rubix:379A0370
ean:5707209694089
Jeans Fafe 50403-869-A32 / 82C62
brand logo
Technical specifications
Colournavy
Size82c62
Main materialcotton
See all Specifications

Product details : MASCOT 50403 FAFE JEANS DARK DENIM BLUE 46.5R


Double stitched seams on legs. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Fly with zip. Front pockets. Back pocket.

Technical specifications


Attributes
Logistic Weight900 g
Colournavy
Size82c62
Main materialcotton
Grammage410 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 63.87 excl. VAT
/ Each
£ 76.64 incl. VAT
  • Usually arrives within 14 working days