MASCOT 50403 FAFE JEANS DARK DENIM BLUE 31.5T


Jeans Fafe dark denim blue

References
mascot:50403-869-A32-90C47
rubix:379A0376
ean:5707209694201
Jeans Fafe 50403-869-A32 / 90C47
brand logo
Technical specifications
Colournavy
Size90c47
Main materialcotton
See all Specifications

Product details : MASCOT 50403 FAFE JEANS DARK DENIM BLUE 31.5T


Double stitched seams on legs. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Fly with zip. Front pockets. Back pocket.

Technical specifications


Attributes
Logistic Weight800 g
Colournavy
Size90c47
Main materialcotton
Grammage410 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 66.82 excl. VAT
/ Each
£ 80.18 incl. VAT
  • Usually arrives within 14 working days