GISS 867603 SOFTSHELL VEST G JERKIN SIZE M BLACK


Jerkin softshell vest

References
giss:867603
rubix:216A6826
ean:3660338215636
867596
brand logo
Technical specifications
Colourblack
Sizem
Main materialpolyester
See all Specifications

Product details : GISS 867603 SOFTSHELL VEST G JERKIN SIZE M BLACK


Softshell (94% polyester / 6% Spandex), waterproof, breathable, glued onto 100% micro-polar polyester. 310 g/m². .
100% polyester knitted lining. Retro-reflecting strip. .
Zip closure right up to the neck. Elastic lower tightening with cord blocks on the interior sides.

Technical specifications


Attributes
Colourblack
Sizem
Main materialpolyester
Materialpolyester / spandex
Show UNSPSC/ECL@SS
£ 26.49 excl. VAT
/ Each
£ 31.79 incl. VAT
  • Usually arrives within 14 working days